Temp/PR Meter, 1.89 in H, 375V DC, 240V AC

  • Mfr # DP8EPT
  • Zoro # G121907797
product price: 
$
715.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Product Type
Digital Panel Meter
Cutout Height
45 mm
Voltage Display - Maximum
240 V AC
AC Voltage Input - Maximum
240 V AC
Series
DPPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DP8EPT
Zoro #
G121907797
UPC #
-
Country of Origin
United States
Product Type
Digital Panel Meter
Voltage Display - Maximum
240 V AC
AC Voltage Input - Maximum
240 V AC
Series
DPPT
Display Span - Minimum
-1,999
Frequency Display - Minimum
50 Hz
Frequency Display - Maximum
400 Hz
AC Voltage Input - Minimum
90 V AC
Digital Display Screen Type
LED
Item
Temp/PR Meter
Temperature Display - Maximum
50 Degrees C
Percent Display - Minimum
0 %
Digital Display Screen Color
Red
Resistance Display - Maximum
2,252 ohm
DC Voltage Input - Minimum
110 V DC
DC Voltage Input - Maximum
375 V DC
Temperature Display - Minimum
0 Degrees C
Voltage Display - Minimum
90 V AC
Relay AC Contact Rating
8 A @ 250V
Parameters Measured
DC Current, DC Voltage, Temperature Degrees C
Current Display - Minimum
0 mA
Interface
USB
Display Span - Maximum
9,999
Resistance Display - Minimum
5 kiloohm
Accuracy
0.03% FS
Percent Display - Maximum
100 %
Current Display - Maximum
24 mA
Number of Display Digits
6
Standards
CE, cULus, RoHS, UKCA
NEMA Enclosure Rating
1

Dimensions

Cutout Height
45 mm
Manufacturers Warranty Length
5 yr
Overall Width
1.89 in
Digit Height - Minimum
0.83 in
Digit Height - Maximum
0.83 in
Cutout DIN Size
1/8
Cutout Width
3 5/8 in
Overall Depth
127 mm
Overall Height
1.89 in

Description

PT SERIES Meter,TEMP/PR

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews