Shop OMEGA

Temp/Proc Monitor, 1 in H, 300V DC, 240V AC

  • Mfr # DPI32
  • Zoro # G221908410

product price: 
$
395.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Temperature Display - Minimum
0 Degrees C
Parameters Measured
AC Current, AC Voltage, Temperature Degrees C
Current Display - Maximum
20 mA
Accuracy
+/-0.5 Degrees C
Temperature Display - Maximum
55 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DPI32
Zoro #
G221908410
UPC #
-
Country of Origin
United States
Temperature Display - Minimum
0 Degrees C
Parameters Measured
AC Current, AC Voltage, Temperature Degrees C
Current Display - Maximum
20 mA
Accuracy
+/-0.5 Degrees C
Temperature Display - Maximum
55 Degrees C
Current Display - Minimum
0 mA
Digital Display Screen Color
Red
Frequency Display - Maximum
400 Hz
Standards
CE, cULus, RoHS, UKCA
Voltage Display - Maximum
240 V AC
Voltage Display - Minimum
90 V AC
Display Span - Minimum
-1,999
NEMA Enclosure Rating
4X
Frequency Display - Minimum
50 Hz
Product Type
Temperature/Process Meter
Digital Display Screen Type
LED
Resistance Display - Maximum
100 ohm
AC Voltage Input - Maximum
240 V AC
DC Voltage Input - Maximum
300 V DC
Percent Display - Maximum
100 %
DC Voltage Input - Minimum
110 V DC
Relay AC Contact Rating
3 A @ 250V
AC Voltage Input - Minimum
90 V AC
Percent Display - Minimum
0 %
Display Span - Maximum
9,999
Number of Display Digits
4
Relay Contact Form
SPDT
Item
Temp/Proc Monitor
Relay DC Contact Rating
3 A @ 30V
Series
DPI

Dimensions

Cutout Width
1 49/64 in
Overall Width
96 mm
Cutout Height
45 mm
Manufacturers Warranty Length
5 yr
Digit Height - Maximum
0.83 in
Digit Height - Minimum
0.83 in
Overall Height
1 in
Cutout DIN Size
1/32
Overall Depth
127 mm

Description

I/32 TEMP/PROC MONITOR ONLY

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.