Shop OMEGA
See all product information
Create Account
Transformer, 7.01"Dia, 7.01"H, 7.01"W, 1200A
- Mfr # RCT24-1000
- Zoro # G625075480
product price:Â
$
313.99
/ea
Free Shipping & Returns
Key Features
Window Width
7.01 in
Window Shape
Round
Frequency
50/60 Hz
Window Diameter
7.01 in
Operating Temperature - Maximum
158 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCT24-1000
- Zoro #
- G625075480
- UPC #
- -
- Country of Origin
- United States
- Window Shape
- Round
- Frequency
- 50/60 Hz
- Operating Temperature - Maximum
- 158 Degrees F
- Primary Current - Maximum
- 1,200 A
- Item
- Current Transformer
- Transformer Type
- Split Core
- Operating Temperature - Minimum
- -4 Degrees F
- Standards
- CE, RoHS2 Compliant, URL
- Connection
- Wire Lead
- Accuracy
- 0.5 %
- Output Voltage
- 120 mV
Dimensions
- Window Width
- 7.01 in
- Window Diameter
- 7.01 in
- Manufacturers Warranty Length
- 5 yr
- Window Height
- 7.01 in
- Wire Lead Length
- 6.5 ft
Description
Current Transformer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.