Shop OMEGA
Create Account
Variable Area Flow Meter, Economical, In-line, Oil, 0.2 GPM to 2 GPM, 3500 psi, 1 " NPT Female, 116
- Mfr # FLMH-1002BR-MA
- Zoro # G224262489
product price:Â
$
2,655.99
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
- FLMH-1002BR-MA
- Zoro #
- G224262489
- UPC #
- -
- Country of Origin
- United States
Description
* Direct Reading Dual Scale * Range 0.1 to 150 GPM (0.4 to 550 LPM) * High Pressure: 3500 psi (Brass or Aluminum) 6000 psi (Stainless Steel) * High Temperature: to 116DegC (240DegF) (Standard) or 204DegC or 316DegC (400 or 600DegF) (Optional)
Restrictions
This item has been restricted from sale in the following states:
CA