
10-30V-DC PROXIMITY SENSOR
Mfr # E2E-C03SR8-WC-C1
Zoro # G614791179
product price: $156.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP67
Detecting Distance
0.8 mm
Shielded / Unshielded
Shielded
Diameter
3 mm
Electrical Connection
Pre-wired models
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E2E-C03SR8-WC-C1
Zoro #
G614791179
UPC #
-
Country of Origin
Unknown
Dimensions
Diameter
3 mm
Details
IP Rating
IP67
Detecting Distance
0.8 mm
Shielded / Unshielded
Shielded
Item
Proximity Sensor
Electrical Connection
Pre-wired models
Operating Temp. Range
-25 to 70°C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.