Zoro Homepage

2NC Magnetically Actuated Safety Interlock Switch Nema 6

  • Mfr # 44507-1630

  • Zoro # G3469191


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Series
MA
DC Contact Rating
1 A @ 30 V
Contact Form
2NC
IP Rating
IP67
Operating Temp. Range
14 Degrees to 131 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44507-1630
Zoro #
G3469191
UPC #
-
Country of Origin
United Kingdom

Dimensions

Actuator Width
0.75 in
Switch Height
3.25 in
Actuator Height
3.25 in
Actuator Depth
0.75 in
Cable Length
9.84 ft
Switch Depth
0.67 in
Switch Width
0.75 in
Magnet Actuator Depth
0.75 in
Magnet Actuator Width
0.75 in
Manufacturer Warranty Length
1 yr
Magnet Actuator Height
3.25 in

Details

Item
Magnetically Actuated Safety Interlock Switch
Series
MA
DC Contact Rating
1 A @ 30 V
Contact Form
2NC
IP Rating
IP67
Operating Temp. Range
14 Degrees to 131 Degrees F
On Sensing Distance
0.28 in
Includes
Actuator
Standards
cUL, UL Listed
Body Material
ABS
Off Sensing Distance
0.98 in
NEMA Rating
6
Termination Type
Pre-Cabled
NEMA Enclosure Rating
6
On Sensing Distance - Maximum
0.47 in
Body Style
Rectangular
Operating Temperature - Minimum
14 Degrees F
Operating Temperature - Maximum
131 Degrees F
Off Sensing Distance - Minimum
0.47 in
On Sensing Distance - Minimum
0.28 in
Indicating Light
No Indicating Light Included
Off Sensing Distance - Maximum
0.98 in

Description

Magnetically Actuated Safety Interlock Switch, Series MA, Switch Width 0.75 in, Switch Height 3.25 in, Switch Depth 0.67 in, Contact Form 2NC, AC Contact Rating Not Applicable, DC Contact Rating 1 A @ 30 V, Operating Temp. Range 14 Degrees to 131 Degrees F, Termination Type Pre-Cabled, Cable Length 9.84 ft, NEMA Rating 6, IP Rating IP67, Actuator Width 0.75 in, Actuator Height 3.25 in, Actuator Depth 0.75 in, On Sensing Distance 0.28 in, Off Sensing Distance 0.98 in, Body Material ABS

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.