Zoro Homepage

Cylindrical, Inductive Proximity Sensor, 12 mm Dia., Brass, M12, 2 Wires, Unshielded

  • Mfr # E2E-X5MY1

  • Zoro # G807167507


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
24 to 240 V AC
Length
43 mm
Proximity Sensor Electrical Connection
Cable
Electrical Connection
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2E-X5MY1
Zoro #
G807167507
UPC #
4547648404808
Country of Origin
China

Dimensions

Length
43 mm
Overall Diameter
12 mm
Overall Height
43 mm

Details

Item
Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
24 to 240 V AC
Proximity Sensor Electrical Connection
Cable
Electrical Connection
M12
Standards
CCC, CE, UR
IP Rating
IP67
Sensing Face Shielding
Unshielded
Body Material
Brass
Operating Temperature - Minimum
-40 Degrees F
AC Voltage Rating
20-264V AC
Electrical Installation Type
Direct Connector
Output Circuit Contact Form
NO
Body Finish
Nickel Plated
Style
Cylindrical, Inductive
Series
E2E
Features
Detecting Ferrous Metals, Resists Cutting Oil, Cable Protector Provided
Output Circuit Current - Minimum
5 mA
DC Voltage Rating
Not Rated
Includes Indicator Lights
Indicator Lights Included
Output Circuit Number of Wires
2
Output Circuit Current - Maximum
100 mA
Sensing Distance - Maximum
5 mm
Operating Temperature - Maximum
185 Degrees F
Load Current - Maximum
200 mA
Output Circuit Type
AC-Type

Description

Inductive Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 24 to 240 V AC, Unshielded, Proximity Sensor Output Circuit Type 2 Wire Alternating Current (AC), Max. Detecting Distance 5 mm, Proximity Sensor Electrical Connection Cable, Output Mode NO, IP Rating IP67, Case Material Nickel Plated Brass, Length 43 mm, Standards CCC, CE, UR

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.