Zoro Homepage

DC Power Supply, 100/240V AC, 5V DC, 30 W, 5 A, DIN Rail

  • Mfr # S8VK-G03005

  • Zoro # G5766774


product price: $97.29
/ea
Free Shipping & Returns

Key Features

Input Voltage
100/240V AC
Output Voltage - Nominal
5V DC
Output Power - Rated
30 W
Current - Output
5 A
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8VK-G03005
Zoro #
G5766774
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Height
32 mm
Overall Width
90 mm
Overall Depth
90 mm
Width
32 mm
Depth
90 mm
Height
90 mm
Wire Size - Minimum
24 AWG
Wire Size - Maximum
12 AWG

Description

DC Power Supply, Input Voltage 100 to 240V AC, Output Voltage 5V DC, Power Rating 30W, Output Amps 5, Mounting DIN Rail, Switching, Case Material Plastic Case, Height 90 mm, Width 32 mm, Depth 90 mm, Series S8VK-G, Hz 50 to 60 Hz, Phase - Electrical Single, Peak Amps 6, IP Rating IP20, Output Noise 30mV, Hold Up Time 33 msec, Status Indicator Green LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.