Zoro Homepage

DIN Rail, Slim General Purpose Relay, 6 A, Screw

  • Mfr # G3RV-ST700-D DC24

  • Zoro # G409920159


product price: $71.15
/ea

Key Features

Mounting Style
DIN Rail
Electrical Connection
Screw
Coil Voltage
24V DC
Current Rating
6 A
Contact Rating (DC)
3 A @ 24V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G3RV-ST700-D DC24
Zoro #
G409920159
UPC #
4549734763370
Country of Origin
Japan

Dimensions

Body Depth
3.15 in
Body Height
3.54 in
Overall Depth
3.43 in
Body Width
0.24 in

Description

Slim Style Relays (next gen), Electrical Connection Screw Terminal, Input Current 30 A, Input Voltage 24V DC, Output Voltage Range 5 to 24V DC, Standards UL E41515, Switch Component Type MOSFET, Current Type DC, Mounting Style DIN Rail, Switch Configuration Form C, Voltage Type DC Output, Body Depth 3.15 in, Body Height 3.54 in, Body Width 0.24 in, Dielectric Strength 2,500V AC between Input and Output, Includes Integrated Low Profile Socket, IP Rating IP20

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.