Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Limit Switch, No Lever, Rotary, SPDT, 10A at 600V AC, Actuator Location: Side

  • Mfr # D4A1102N

  • Zoro # G2625393


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
SPDT
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4A1102N
Zoro #
G2625393
UPC #
-
Country of Origin
Japan

Dimensions

Body Width - Limit Switch
1.65 in
Body Depth - Limit Switch
1.73 in
Height
4.11"
Depth
2.32" to 2.53"
Width
1.65"
Body Height - Limit Switch
2.97 in
Roller Width
0.31 in
Body Height
2.97 in
Body Width
1.65 in
Body Depth
1.73 in
Manufacturer Warranty Length
1 yr
Mounting Hole Diameter
0.2 in
Roller Diameter
0.75 in

Details

Item
Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
SPDT
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Operating Force
0.4 N-m
Actuator Location (Limit Switch)
Side
Operating Temp. Range
-40 Degrees to 212 Degrees F
Movement
CCW, CW
Boot Sealed Actuator - Limit Switch
No
Actuator Style
Rotary Head, No Lever
Boot Sealed Actuator (Limit Switch)
No
Basic Actuator Style (Limit Switch)
Rotary
AC Contact Rating
10A at 600V
Limit Switch Style
Heavy Duty Limit Switch
Mounting Hole Spacing - Limit Switch
2.34 in x 1.16 in
Series
D4A
Actuator Style (Limit Switch)
Rotary, No Lever
Stem Thread - Limit Switch
No Stem
DC Contact Rating
0.4 A @ 250 V, 0.8 A @ 125 V, 10 A @ 14 V, 10 A @ 8 V, 6 A @ 30 V
NEMA Rating
No Nema Rating
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
Actuator Location
Side
Electrical Connection
Screw Terminals
Voltage Rating
600VAC
Body Material
Aluminum
Mounting Hole - Limit Switch
(2) 0.20 in dia
Wiring Entry
1/2 in NPT
Amps
10
Contact Form - Limit Switch
SPDT
Body Style (Limit Switch)
Miniature
Standards
CSA, UL
Travel
Total Travel 82 Degrees
Contact Form
SPDT
Number of Poles
1
IP Rating
67
Differential Travel
3 Degrees
Mounting Hole Vertical Center to Center Distance
59 mm
Mounting Hole Horizontal Center to Center Distance
29 mm
Boot Sealed Actuator
Boot Included
Arm Adjustability
Adjustable
Pretravel
6 Degrees
Roller Position
Top
Plunger Adjustability
Fixed
Total Travel
82 Degrees
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4X, 5, 6P
Directional Movement
CCW/CW
Operating Torque - Maximum
3.54 in-lb
Operating Temperature - Minimum
-40 Degrees F
Includes Actuator
No Actuator Included
Number of Mounting Holes
2
Resistance Properties
Shock Resistant
Mounting Style
Surface
Overtravel
75 Degrees
Body Configuration
Plug-In
Action
Momentary
Operating Temperature - Maximum
212 Degrees F
Roller Adjustability
Fixed

Description

Plug-In Limit Switch, Actuator Style - Limit Switch No Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches SPDT, Body Height - Limit Switch 2.97 in, Body Width - Limit Switch 1.65 in, Body Depth - Limit Switch 1.73 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating No NEMA Rating, Mounting - Limit Switch Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.