MJN HOLD DOWN CLIP (HDB-8)
- Mfr # PYMJN-S
- Zoro # G310080133
product price:Â
$
3.89
/ea
Sold in multiples of 2 for
$7.78
Key Features
Width
1.59 in
For Use With
General Purpose Relays
Product Type
Hold Down Springs
Compatible Series
MJN
Height
2.11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PYMJN-S
- Zoro #
- G310080133
- UPC #
- 4536853722708
- Country of Origin
- United States
Dimensions
- Width
- 1.59 in
- Height
- 2.11 in
Details
- Item
- Relay Sockets and Hardware
- For Use With
- General Purpose Relays
- Product Type
- Hold Down Springs
- Compatible Series
- MJN
- Compatible Product Type
- General Purpose Relays
Description
Relay Sockets and Hardware, For Use With General Purpose Relays, Height 2.11 in, Width 1.59 in, Product Type Hold Down Springs, Compatible Series MJN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.