Switching Power Supply, 380/480V AC; 450/600V DC, 24V DC, 480 W, 20 A, DIN Rail

  • Mfr # S8VK-T48024

  • Zoro # G010080969


product price:  $689.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
380/480V AC; 450/600V DC
Output Voltage - Nominal
24V DC
Output Power - Rated
480 W
Current - Output
20 A
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S8VK-T48024
Zoro #
G010080969
UPC #
4548583358003
Country of Origin
China

Dimensions

Overall Height
95 mm
Overall Width
125 mm
Overall Depth
150 mm
Depth
150 mm
Height
125 mm
Width
95 mm
Wire Size - Maximum
10 AWG
Wire Size - Minimum
20 AWG

Details

Item
Switching Power Supply
Input Voltage
380/480V AC; 450/600V DC
Output Voltage - Nominal
24V DC
Output Power - Rated
480 W
Current - Output
20 A
Mounting
DIN Rail
Phase
Three
Power Supply Style
Switching
Operating Temp. Range
-40 to 70°C
Style
Switching
Power Rating
480W
IP Rating
IP20
Output Amps
20A
Output Voltage
24V DC
Output Noise
30 mV Maximum
Phase - Electrical
Three
Features
Power Boost Function at 120%, Three Year Warranty
Status Indicator
Green LED
Hz
50/60 Hz
Series
S8VK-T
Hold Up Time
40 msec
Standards
EN/IEC 60529
Operating Temperature - Maximum
158 Degrees F
Manufacturer Warranty
3 yr
Special Features
LED Diagnostic Indicators, Overload Protection, Overvoltage Protection, Parallel Capability, Series Operation
Current - Peak
24 A
Start Up Time - Maximum
500 msec
Current - Inrush
4 A
Mean Time Between Failures (MTBF)
135,000 hr
Operating Temperature - Minimum
-40 Degrees F
Input Frequency - Nominal
50/60 Hz
Wire Connection Type
Rod Terminals

Description

Switching Power Supply, Input Voltage 380 to 480V AC, 450 to 600V DC, Output Voltage 24 V DC, Power Rating 480 W, Output Amps 20 A, Mounting Front-Mounting Bracket, Switching, Height 125 mm, Width 95 mm, Depth 150 mm, Series S8VK-T, Hz 50 Hz/60 Hz, Phase - Electrical Three, IP Rating IP20, Output Noise 30 mV Maximum, Status Indicator Green LED, Features Power Boost Function at 120 Percent, Three Year Warranty, Operating Temp. Range -40 Degrees to 70 Degrees C, Standards EN/IEC 60529

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.