Zoro Homepage

1.5mm -0.005 Dia x 600mm +/-0.25 Long

  • Mfr # GPM1500-600

  • Zoro # G008398069


product price: $32.29
/ea
Sold in multiples of 2 for $64.58

Key Features

Diameter
1.5 mm
Material
17-4PH Stainless Steel
Material Hardness
40HRC to 47HRC
System of Measurement
Metric
Straightness Tolerance
0.010 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPM1500-600
Zoro #
G008398069
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1.5 mm
Overall Length
600 mm
Diameter Tolerance
-0.005 mm
Length Tolerance
+/-0.25 mm

Details

Material
17-4PH Stainless Steel
Item
Round Rotary Shaft
Material Hardness
40HRC to 47HRC
System of Measurement
Metric
Straightness Tolerance
0.010 mm
End Type
Edge Break

Description

Round Rotary Shaft, Material 17-4PH Stainless Steel, Diameter 1.5 mm, Overall Length 600 mm, System of Measurement Metric, Diameter Tolerance -0.005 mm, End Type Edge Break, Length Tolerance +/-0.25 mm, Material Hardness 40HRC to 47HRC, Straightness Tolerance 0.010 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.