Shop ONLINE METAL SUPPLY
See all product information
0.160 in x 24 in x 48 in, 3003-H14 Aluminum Sheet
Mfr # 300314BRBT0.16W24L48.1
Zoro # G923044119
product price:Â $437.99
/ea
Sold in multiples of 4 for $1,751.96
Free Shipping & Returns
Key Features
Material
Aluminum
Width Tolerance
+/-0.063 in
Temper
H14
Thickness Tolerance
+/-0.007 in
Shape
Sheet
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
300314BRBT0.16W24L48.1
Zoro #
G923044119
UPC #
-
Country of Origin
Multiple
Dimensions
Width Tolerance
+/-0.063 in
Length Tolerance
+/-0.063 in
Width
24 in
Length
48 in
Thickness
0.16 in
Details
Item
Aluminum
Material
Aluminum
Temper
H14
Thickness Tolerance
+/-0.007 in
Shape
Sheet
Alloy Type
3003
Finish
Mill (Unpolished)
Standards
ASTM B209, AMS 4008, QQ-A-250/2
Description
3003 is a commercially pure aluminum with the addition of manganese for increased strength. It has excellent characteristics including resistance to corrosion, ease of welding and forming.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.