
Shop ONLINE METAL SUPPLY
See all product information
0.190 in x 10 in x 12 in, 6061-T6 Aluminum Sheet
Mfr # 6061T6BRBT0.19W10L12.1
Zoro # G723064263
product price:Â $80.59
/ea
Sold in multiples of 12 for $967.08
Key Features
Material
Aluminum
Thickness
0.19 in
Temper
T6
Width
10 in
Finish
Mill (Unpolished)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6061T6BRBT0.19W10L12.1
Zoro #
G723064263
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
0.19 in
Width
10 in
Length
12 in
Length Tolerance
+/-0.063 in
Width Tolerance
+/-0.063 in
Details
Item
Aluminum
Material
Aluminum
Temper
T6
Finish
Mill (Unpolished)
Alloy Type
6061
Thickness Tolerance
+/-0.007 in
Standards
ASTM B209, AMS 4027, QQ-A-250/11
Shape
Sheet
Description
6061 Aluminum sheet is made from one of the most widely used heat treatable aluminum alloys. This sheet has excellent corrosion resistance, good workability and good machinability.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.