0.563 (9/16 inch) x 12 inches, 2011-T3 Aluminum Hexagon Bar

  • Mfr # 20113HXD0.563L12.1

  • Zoro # G723080492


product price:  $25.99
/ea

Key Features

Alloy Type
2011
Temper
T3
Material
Aluminum
Shape
Hexagon Bar
Diameter
0.563 (9/16 in)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20113HXD0.563L12.1
Zoro #
G723080492
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
0.563 (9/16 in)
Length Tolerance
-0/+0.999 in
Length
12 in
Diameter Tolerance
+/-0.009 in

Details

Alloy Type
2011
Temper
T3
Material
Aluminum
Shape
Hexagon Bar
Standards
ASTM B211
Item
Aluminum
Finish
Cold Finished

Description

Hexagon bar is a hexagonal (six-sided) cross section, size (Diameter) is specified by the distance across the flats. 2011 aluminum alloy is one of the best machining aluminum bar stocks available. Machines to an excellent finish, has good strength and average forming.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.