
Shop ONLINE METAL SUPPLY
See all product information
1-3/4 in x 1-3/4 in x 3/16 in x 24 in, 6061-T6511 Aluminum Angle
Mfr # 61ASANG1.75W1.75T0.188L24.1
Zoro # G923076851
product price:Â $45.65
/ea
Sold in multiples of 6 for $273.90
Key Features
Material
Aluminum
Alloy Type
6061
Thickness
0.188 in
Length
24 in
Shape
Angle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
61ASANG1.75W1.75T0.188L24.1
Zoro #
G923076851
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
0.188 in
Length
24 in
Length Tolerance
Listed length at minimum, plus up to 1 in
Width
1.75 in
Height
1.75 in
Details
Material
Aluminum
Alloy Type
6061
Item
Aluminum
Shape
Angle
Thickness Tolerance
Industry Standards
Temper
T6511
Finish
Mill (Unpolished)
Standards
ASTM B308, AMS-QQ-A-200/16
Description
6061 Structural Aluminum Angle has round corners on inside of the angle, it provides higher strength and is commonly used in structural applications. Listed dimensions are measured on the outside of angle.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.