
1 in x 1-1/4 in x 10 in, 6061-T6511 Aluminum Flat Bar
Mfr # 60616511FBT1W1.25L10.1
Zoro # G923058901
product price:Â $38.59
/ea
Sold in multiples of 12 for $463.08
Key Features
Thickness Tolerance
Industry Standards
Temper
T6511
Alloy Type
6061
Shape
Flat Bar
Finish
Mill (Unpolished)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
60616511FBT1W1.25L10.1
Zoro #
G923058901
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
1 in
Length
10 in
Width Tolerance
Industry Standards
Width
1.25 in
Length Tolerance
Listed length at minimum, plus up to 1 in
Details
Item
Aluminum
Thickness Tolerance
Industry Standards
Temper
T6511
Alloy Type
6061
Shape
Flat Bar
Finish
Mill (Unpolished)
Standards
ASTM B221, AMS QQ-A-200/8
Material
Aluminum
Description
6061 is one of the most common alloys of aluminum in use today. It combines workability, weldability, and corrosion resistance into one alloy with medium strength. 6061-T6511 Aluminum flat bars are extruded to produce dimensional sizes on thickness and width.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.