
Shop ONLINE METAL SUPPLY
See all product information
1.063 (1-1/16 inch) x 48 inches, 8620 Alloy Steel Round Rod, Cold Finished
Mfr # 8620CFRRD1.063L48.1
Zoro # G223101970
product price:Â $64.05
/eaKey Features
Material
Steel
Length Tolerance
-0/+0.999 in
Temper
AR
Finish
Cold Finished
Shape
Round Rod
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8620CFRRD1.063L48.1
Zoro #
G223101970
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
-0/+0.999 in
Length
48 in
Diameter Tolerance
+/-0.003 in
Diameter
1-1/16 in
Details
Material
Steel
Temper
AR
Finish
Cold Finished
Shape
Round Rod
Standards
ASTM A29, A304, AISI.8620, UNS G86200
Alloy Type
8620
Description
8628 Steel is a low alloy nickel, chromium, molybdenum case hardening steel. 8620 offers high external strength and good internal strength, making it highly wear resistant.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.