1.063 (1-1/16 inch) x 72 inches, 8620 Alloy Steel Round Rod, Cold Finished

  • Mfr # 8620CFRRD1.063L72.1

  • Zoro # G923089004


product price:  $251.99
/ea
Sold in multiples of 4 for $1,007.96
Free Shipping & Returns

Key Features

Material
Steel
Length Tolerance
-0/+0.999 in
Standards
ASTM A29, A304, AISI.8620, UNS G86200
Diameter
1-1/16 in
Alloy Type
8620
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8620CFRRD1.063L72.1
Zoro #
G923089004
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
-0/+0.999 in
Length
72 in
Diameter
1-1/16 in
Diameter Tolerance
+/-0.003 in

Details

Material
Steel
Standards
ASTM A29, A304, AISI.8620, UNS G86200
Alloy Type
8620
Shape
Round Rod
Temper
AR
Finish
Cold Finished

Description

8633 Steel is a low alloy nickel, chromium, molybdenum case hardening steel. 8620 offers high external strength and good internal strength, making it highly wear resistant.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.