
1/2 in x 5 in x 8 in, 6101-T61 Aluminum Flat Bar, Round Edge
Mfr # 6101RET0.5W5L8.1
Zoro # G923054507
product price:Â $44.99
/eaKey Features
Length Tolerance
Listed length at minimum, plus up to 1 in
Material
Aluminum
Thickness
0.5 in
Shape
Flat Bar
Alloy Type
6101
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6101RET0.5W5L8.1
Zoro #
G923054507
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
Listed length at minimum, plus up to 1 in
Thickness
0.5 in
Width
5 in
Width Tolerance
Industry Standards
Length
8 in
Details
Material
Aluminum
Shape
Flat Bar
Alloy Type
6101
Temper
T61
Finish
Mill (Unpolished)
Thickness Tolerance
Industry Standards
Item
Aluminum
Standards
ASTM B317
Description
6101 aluminum flat bars have excellent electrical and thermal conductivity and moderate strength for bus bars and other electrical applications. They are highly corrosion-resistant and formable, weldable, and machinable.6101 aluminum is commonly used as a lightweight and low cost alternative to copper in electrical applications, such as bus bars in switchboards and battery banks. These bars have rounded edges.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.