1/4 in x 2-1/2 in x 18 in, 6101-T61 Aluminum Flat Bar, Round Edge

  • Mfr # 6101RET0.25W2.5L18.1

  • Zoro # G723049314


product price:  $28.65
/ea

Key Features

Length Tolerance
Listed length at minimum, plus up to 1 in
Width Tolerance
Industry Standards
Alloy Type
6101
Standards
ASTM B317
Temper
T61
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6101RET0.25W2.5L18.1
Zoro #
G723049314
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
Listed length at minimum, plus up to 1 in
Width Tolerance
Industry Standards
Width
2.5 in
Length
18 in
Thickness
0.25 in

Details

Alloy Type
6101
Standards
ASTM B317
Temper
T61
Thickness Tolerance
Industry Standards
Shape
Flat Bar
Material
Aluminum
Finish
Mill (Unpolished)
Item
Aluminum

Description

6101 aluminum flat bars have excellent electrical and thermal conductivity and moderate strength for bus bars and other electrical applications. They are highly corrosion-resistant and formable, weldable, and machinable.6101 aluminum is commonly used as a lightweight and low cost alternative to copper in electrical applications, such as bus bars in switchboards and battery banks. These bars have rounded edges.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.