
1.500 (1-1/2 inch) x 8 inches, 2011-T3 Aluminum Hexagon Bar
Mfr # 20113HXD1.5L8.1
Zoro # G523057076
product price:Â $47.99
/eaKey Features
Alloy Type
2011
Finish
Cold Finished
Standards
ASTM B211
Shape
Hexagon Bar
Material
Aluminum
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
20113HXD1.5L8.1
Zoro #
G523057076
UPC #
-
Country of Origin
Multiple
Dimensions
Diameter
1.500 (1-1/2 in)
Diameter Tolerance
+/-0.014 in
Length Tolerance
-0/+0.999 in
Length
8 in
Details
Alloy Type
2011
Finish
Cold Finished
Standards
ASTM B211
Shape
Hexagon Bar
Item
Aluminum
Material
Aluminum
Temper
T3
Description
Hexagon bar is a hexagonal (six-sided) cross section, size (Diameter) is specified by the distance across the flats. 2011 aluminum alloy is one of the best machining aluminum bar stocks available. Machines to an excellent finish, has good strength and average forming.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.