Shop ONLINE METAL SUPPLY
See all product information
2.375 (2-3/8 inch) x 18 inches, 6061-T6511 Aluminum Round Rod
Mfr # 60616511RRD2.375L18.1
Zoro # G923099010
product price:Â $181.99
/ea
Sold in multiples of 8 for $1,455.92
Free Shipping & Returns
Key Features
Length Tolerance
-0/+0.999 in
Standards
ASTM B211, AMS-QQ-A-200/8
Temper
T6511
Material
Aluminum
Shape
Round Rod
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
60616511RRD2.375L18.1
Zoro #
G923099010
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
-0/+0.999 in
Diameter
2-3/8 in
Diameter Tolerance
+/-0.024 in
Length
18 in
Details
Standards
ASTM B211, AMS-QQ-A-200/8
Temper
T6511
Material
Aluminum
Shape
Round Rod
Alloy Type
6061
Finish
Extruded
Description
6061 aluminum alloy is a general purpose alloy with excellent joining characteristics, good acceptance of applied coatings. 6061 combines relatively high strength, good workability, and high resistance to corrosion; widely available inmost shapes.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.