3.250 (3-1/4 inch) x 10 inches, 6061-T6511 Aluminum Round Rod

  • Mfr # 60616511RRD3.25L10.1

  • Zoro # G723090668


product price:  $188.99
/ea
Sold in multiples of 12 for $2,267.88
Free Shipping & Returns

Key Features

Material
Aluminum
Alloy Type
6061
Finish
Extruded
Temper
T6511
Diameter Tolerance
+/-0.024 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60616511RRD3.25L10.1
Zoro #
G723090668
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
3-1/4 in
Length
10 in
Diameter Tolerance
+/-0.024 in
Length Tolerance
-0/+0.249 in

Details

Material
Aluminum
Alloy Type
6061
Finish
Extruded
Temper
T6511
Standards
ASTM B211, AMS-QQ-A-200/8
Shape
Round Rod

Description

6061 aluminum alloy is a general purpose alloy with excellent joining characteristics, good acceptance of applied coatings. 6061 combines relatively high strength, good workability, and high resistance to corrosion; widely available inmost shapes.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.