
5/8 in x 4 in x 11 in, 7075-T651 Aluminum Flat Bar
Mfr # 70756FBT0.625W4L11.1
Zoro # G023033679
product price:Â $56.69
/eaKey Features
Material
Aluminum
Shape
Flat Bar
Width Tolerance
Industry Standards
Standards
ASTM B211, AMS QQ-A-225/9
Finish
Mill (Unpolished)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
70756FBT0.625W4L11.1
Zoro #
G023033679
UPC #
-
Country of Origin
Multiple
Dimensions
Width Tolerance
Industry Standards
Length
11 in
Thickness
0.625 in
Width
4 in
Length Tolerance
Listed length at minimum, plus up to 1 in
Details
Material
Aluminum
Item
Aluminum
Shape
Flat Bar
Standards
ASTM B211, AMS QQ-A-225/9
Finish
Mill (Unpolished)
Temper
T651
Thickness Tolerance
Industry Standards
Alloy Type
7075
Description
7075 Aluminum provides the greatest strength commonly available in aluminum bar. Widely used in aircraft applications and where lightweight plus high strength materials are required.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.