
7/16 in x 7/16 in x 72 in, 2024-T4 Aluminum Square Bar
Mfr # 2024SQBT0.437W0.437L72.1
Zoro # G823075558
product price:Â $35.85
/eaKey Features
Material
Aluminum
Shape
Square Bar
Width Tolerance
Industry Standards
Temper
T4
Finish
Cold Finished
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2024SQBT0.437W0.437L72.1
Zoro #
G823075558
UPC #
-
Country of Origin
Multiple
Dimensions
Width Tolerance
Industry Standards
Width
0.437 in
Length
72 in
Length Tolerance
Listed length at minimum, plus up to 1 in
Thickness
0.437 in
Details
Material
Aluminum
Item
Aluminum
Shape
Square Bar
Temper
T4
Finish
Cold Finished
Thickness Tolerance
Industry Standards
Alloy Type
2024
Standards
ASTM B211, AMS QQ-A-225/6
Description
2024 is an aluminum alloy with good machinability and capable of providing a very good machined surface finish. It is a high strength aluminum alloy with adequate workability. It displays excellent strength, as much as 50% more than that of mild steel. It is commonly used in aircraft and high strength to weight applications. 2024 has fair corrosion resistance.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.