Onlinemetals
0.04" Copper Sheet 110-H02
Mfr # 19844
Zoro # G307085455
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material Copper
- Pipe Fitting Material Copper
- Standards ASTM B152
- Wall Thickness 0.04
- Overall Pipe Length 12
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Insulated Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, Black (N2SB)
- KOHLER Archer(R) Acrylic Shower Receptor With Removable Cover, 48" X 36" (9397-7)
- AEROCEL Self-Seal Insulation, Rubber, 2-1/8" x 1" Wall (769-AC21810SSPT)
- MIRREDGE 1-1/2" W, Mirror Strips (15260)
- ONLINEMETALS 3" x 3" x 0.125" Aluminum Angle 6063-T52 Extruded Architectural (19846)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1X3/8" (4308000624)
- SMITH-COOPER Square Plug, Forged, 3000, 2" (4308002366)
- DIXON Long Pipe, Nipple Grooved x NPT, 4" (A714)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1X1/2" (4308000626)
- PARKER Coupling, Steel, 1/8 in Pipe Size, FNPTF (1/8 GG-S)
- PARKER Conversion Adapter, 3/4-16 x 1/4 In (8-1/4 F5OG-S)
- Onlinemetals Fittings