Shop All Carbon Steel Pipe Fittings
Onlinemetals
0.04" Copper Sheet 110-H02
Mfr # 19844
Zoro # G707085482
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material Copper
- Pipe Fitting Material Copper
- Standards ASTM B152
- Overall Pipe Length 12
- Fitting Length 24
Product Information
- Brand Onlinemetals
- MFR # 19844
- Zoro # G707085482
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Overall Pipe Length | 12 |
Fitting Length | 24 |
Details
Description
Copper Sheet 110 H02 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 110 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, thermal hardware, wiring, plumbing, and telecommunications parts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamp Assembly, Single, 3/8 In Tube (S1006S-SS)
- WHEDON Non-Aerating Attchmnt1.8 (LA1C)
- ZORO SELECT 1-1/2" MNPT x MNPT Black Steel Black Close Pipe Nipple Schedule 80 (1LMR1)
- ZORO SELECT 1-1/4" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 (566-080)
- ONLINEMETALS 3" x 3" x 0.125" Aluminum Angle 6063-T52 Extruded Architectural (19846)
- ZORO SELECT Short Radius Elbow, Carbon Steel, 2806 psi (012-012-000)
- PARKER Hollow Hex Plug, 1/2 In, BSPP (VSTI1/2EDCF)
- PARKER Reducer/Expander, Steel, 3/4 x 5/8 in, SAE (12-10 F5OG5-S)
- PARKER Conversion Adapter, 1-5/16-12 x 1 In (16-1 F5OG-S)
- PARKER Hollow Hex Plug, M14 x 1.5, Metric (VSTI14X1.5EDCF)
- PARKER Conversion Adapter, 7/16-20 x 1/8 In (4-1/8 F5OG-S)
- Onlinemetals Fittings