Onlinemetals
0.04" Copper Sheet 110-H02
Mfr # 19844
Zoro # G807085535
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,033.99
Free 30-Day Returns
Key Features
- Basic Fitting Material Copper
- Pipe Fitting Material Copper
- Standards ASTM B152
- Overall Pipe Length 36
- Wall Thickness 0.04
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamp, Standard Series, 25mm, C (SM3025C)
- JOHN GUEST Faucet Adapter, 3/8 in Tube Size, Acetal, Gray, 10 PK (CI-3212U7-S)
- NIBCO 1/2" NOM FTG x 3/8" MNPT Copper Adapter (6042R 1/2X3/8)
- ZORO SELECT Flexible Metal Hose, 1-1/2in. dia, 18in.L (24PL-CA11-0180-11D-11D)
- ONLINEMETALS 3" x 3" x 0.125" Aluminum Angle 6063-T52 Extruded Architectural (19846)
- PARKER Conversion Adapter, 3/4-16 x 1/4 In (8-1/4 F5OG-S)
- PARKER Hollow Hex Plug, Steel, 1/2 in, Male SAE (8 HP5ON-S)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2240 psi (090-030-020)
- ZORO SELECT Socket Pipe Plug, Carbon Steel, MNPT, PK10 (5RLG1)
- PARKER Straight, Steel, 18 mm x 1/2 in, 5000 PSI (M18-1/2F8OHGS)
- PARKER Hollow Hex Plug, 1/2 In, BSPP (VSTI1/2EDCF)
- Onlinemetals Fittings