Shop All Carbon Steel Sheets
Onlinemetals
0.06" Thick x 0.25" Hole x 0.375" Stagger Carbon Steel Perforated Sheet A36 Round Hole
Mfr # 13513
Zoro # G807150608
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48
- Width 48
- Thickness 0.06
- Material Carbon Steel
Product Information
- Brand Onlinemetals
- MFR # 13513
- Zoro # G807150608
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 48 |
Width | 48 |
Details
Description
Hot Roll Mild Steel Perforated Sheet A36 006 thick x 025 Holes x 0375 Stagger is often used for architectural details, ventilating, and furniture Hot Roll Mild Steel Perforated Sheet A36 offers good weldability, machinability, and can be heat treated to harden its surface Unlike cold rolled steel, Hot Rolled Steel has a rougher surface and with galvanization, it can resist corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Recycled Rubber - 60A - Rubber Sheets and Rolls - 3/8" Thick x 24" Width x 12" Length - Black (21-100)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 24" L x 3" W x 3/4" Thick (BULK-PS-UHMW-247)
- ZORO SELECT SS Sheet 304, 36 in Overall W (713_36_36)
- ADFORS Door and Window Screen, Fiberglass, 48 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (FCS10322-M)
- ONLINEMETALS 20 ga. (0.0359") Carbon Steel Sheet A1008 Cold Roll (12780)
- ONLINEMETALS 1" OD x 0.049" Wall x 0.902" ID Brass Round Tube-H80 Seamless (25948)
- ONLINEMETALS 4" x 4" x 0.375" Aluminum T-Bar 6061-T6-Extruded (21870)
- ONLINEMETALS 3" x 0.25" Aluminum Square Tube 6061-T6-Extruded Radius Corner (23688)
- ZORO SELECT 0.75" Hole x #9 Carbon Steel Expanded A36-Flattened (22499_36_36)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 1/4 x1 3/4 In, 3 Ft L (2HJA3)
- ZORO SELECT 12 ga. (0.105") Carbon Steel Sheet A1008 Cold Roll (20183_12_12)
- Onlinemetals Carbon Steel Sheets