Shop All Carbon Steel Pipe Fittings
Onlinemetals
0.3125" x 0.5" Brass Rectangle Bar 360-H02 Extruded
Mfr # 19817
Zoro # G107085440
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material Brass
- Pipe Fitting Material Brass
- Standards ASTM B16
- Fitting Length 12
- Wall Thickness 0.313
Product Information
- Brand Onlinemetals
- MFR # 19817
- Zoro # G107085440
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Fitting Length | 12 |
Overall Pipe Length | 12 |
Details
Description
Brass Rectangle Bar 360 is also known as free machining brass due to its exceptional machinability Additionally, 360 has good corrosion resistance and strength, but it is not good for forming operations It is typically used for plumbing products, fittings, adapters, shafts, valves, screw parts, machine parts, couplings, electrical components, circuit boards, and industrial hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, Red (N2R)
- TOTO Soiree Trip Lever Chrome Plated (THU225#CP)
- DELTA Manual 4" Mount, 2 or 3 Hole Low Arc Bathroom Faucet, Chrome (2502LF)
- KROWNE Krowne 21-423L - 12" Replacement Spout (21-423L)
- ONLINEMETALS 3" x 3" x 0.125" Aluminum Angle 6063-T52 Extruded Architectural (19846)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 740 psi (310-040-000)
- ZORO SELECT Carbon Steel 150 Blind Cap Pipe Flange, 3" Pipe Size (BULK-PF-213)
- PARKER Conversion Adapter, 3/4-16 x 1/4 In (8-1/4 F5OG-S)
- ZORO SELECT Straight Tee, Carbon Steel, 2240 psi (050-030-000)
- PARKER Conversion Adapter, 3/4-16 x 1/2 In (8-1/2 F5OG-S)
- PARKER 90 Street Elbow, Steel, 1/2 in, NPTF x NPT (1/2 CD-S)
- Onlinemetals Carbon Steel Pipe Fittings