Onlinemetals
1.25" OD x 0.25" Wall x 0.75" ID Alloy Steel Round Tube 4130-Cond. N Seamless
Mfr # 19849
Zoro # G507085453
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Alloy Steel
- Overall Pipe Length 24
- Outside Dia. 1.25
- Inside Dia. (In.) 0.75
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Assembly, Quick Connect (1343239)
- LEGRIS Plug-In Reducer, 3/8 in Tube Size, Nylon, Black, 10 PK (3166 60 62)
- PFISTER Pfister Tub Filler Extension Kit (910-062Y)
- COPPER PRESS BY TMG 3/4 in. Copper Press Tube Cap (XPRCAP34)
- ONLINEMETALS 3" x 3" x 0.125" Aluminum Angle 6063-T52 Extruded Architectural (19846)
- PARKER Hollow Hex Plug, Carbon Steel, MNPT (4 PHH-S)
- PARKER Conversion Adapter, 7/16-20 x 1/4 In (4-1/4 F5OG-S)
- ZORO SELECT Socket Pipe Plug, Carbon Steel, MNPT, PK10 (5RLG2)
- SMITH-COOPER Hex Bushing, Forged, 3000, 2X1-1/2" (4308000668)
- ZORO SELECT Carbon Steel 150 Threaded Pipe Flange, 1" Pipe Size (BULK-PF-273)
- PARKER Hollow Hex Plug, 1/2 In, BSPP (VSTI1/2EDCF)
- Onlinemetals Carbon Steel Pipe Fittings