Shop All Aluminum U-Channel Stock
Onlinemetals
1.5" x 1" x 0.125" Aluminum Channel 6063-T52 Extruded Architectural
Mfr # 21862
Zoro # G007155601
product price: $93.89
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$93.89
Free 30-Day Returns
Key Features
- Leg Length 192
- Material Aluminum
- Wall Thickness 0.125
Product Information
- Brand Onlinemetals
- MFR # 21862
- Zoro # G007155601
- Country of Origin United States
- Category Aluminum U-Channel Stock
Dimensions
Leg Length | 192 |
Details
Description
Aluminum Architectural Channel 6063T52 has excellent corrosion resistance, good formability, and light weight 6063 is more easily formable and much more corrosion resistant than 6061, but it is only about half as strong 6063T52 is typically used in applications where corrosion resistance and aesthetic are more important than strength, such as piping, furniture, and decorative applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black ABS Sheet Stock 48" L x 12" W x 0.125" Thick (1ZBR9)
- PROFESSIONAL PLASTICS Gray PVC Sheet, 0.125 Thick, 12 X 12 (SPVCGY.125-12X12)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 30A (BULK-RS-N30-42)
- ZORO SELECT Square Bar, Aluminum, 6063, 1 x 1 In, 8 ft (6ALL5)
- ONLINEMETALS 1.625" x 1.625" Unistrut Slotted Channel P1000T (24907)
- ONLINEMETALS 1.625" x 1.625" Unistrut Slotted Channel P1000T (24907)
- ONLINEMETALS 1.625" x 0.8125" Unistrut Slotted Channel P4100T (24908)
- ONLINEMETALS 1.625" x 1.625" Unistrut Slotted Channel P1000T (24907)
- ONLINEMETALS 1.625" x 1.625" Unistrut Slotted Channel P1000T (24907)
- ZORO SELECT U-Channel, AL 6063, 1/2 In Leg, 1 In x 8 ft (6ALZ1)
- ZORO SELECT U-Channel, AL 6063, 3/4 In Leg, 1/2 Inx8 ft (A3737)
- Onlinemetals Aluminum U-Channel Stock