Shop All Aluminum U-Channel Stock
Zoro Select
U-Channel, AL 6063, 3/4 In Leg, 1/2 Inx8 ft
Mfr # A3737
Zoro # G8537672
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Alloy Type 6063
- Leg Length 3/4 in
- Length 8 ft
- Base Width 1/2 in
Product Information
- Brand Zoro Select
- MFR # A3737
- Zoro # G8537672
- Country of Origin United States
- Category Aluminum U-Channel Stock
Dimensions
Leg Length | 3/4 in |
Length | 8 ft |
Base Width | 1/2 in |
Inside Base Width | 1/4 in |
Length Tolerance | +/-1.000 in |
Leg Length Tolerance | +/-0.010 in |
Base Width Tolerance | +/-0.009 in |
Inside Base Width Tolerance | +/-0.009 in |
Outside Base Width | 1/2 in |
Outside Leg Length Tolerance | +/-0.010 in |
Overall Length | 8 ft |
Outside Leg Length | 3/4 in |
Details
Description
Aluminum U-Channel 6063, Aluminum, 6063, T52, U-Channel, U-Channel Profile Type Architectural, 8 ft Overall Length, Length Tolerance +/-1.000 in, 3/4 in Outside Leg Length, Outside Leg Length Tolerance +/-0.010 in, 1/4 in Inside Base Width, Inside Base Width Tolerance +/-0.009 in, Leg Thickness 0.125 in, Leg Thickness Tolerance +/-0.007 in, Leg Inside Corner Shape Square, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 27,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 12x50 In x0.127mm (316-005-12-50)
- ONLINEMETALS 1.25" Carbon Steel Round Bar 12L14 Cold Drawn (7594)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 36"x10 ft., Black, 60A (BULK-RS-N60-208)
- TRIM-LOK Rubber Edging, 19/64" H, 25 ft L, 3/8" W (X1003-25)
- ZORO SELECT U-Channel, 6063AL, 1 1/4 Leg, 1 1/4 Inx8 ft (A3736)
- ZORO SELECT U-Channel, AL 6063, 1 In Leg, 3 In x 8 ft (6ALY3)
- ZORO SELECT U-Channel, AL 6063, 2 In Leg, 2 In x 8 ft (6ALX9)
- ZORO SELECT U-Channel, AL 6063, 1/2 In Leg, 2 In x 8 ft (6ALY9)
- ZORO SELECT U-Channel, AL 6063, 1 In Leg, 1 In x 8 ft (A3734)
- ZORO SELECT U-Channel, AL 6063, 3/4 In Leg, 3/4 Inx8 ft (A3735)
- ONLINEMETALS 1.625" x 0.8125" Unistrut Slotted Channel P4100T (24908)
- Zoro Select Aluminum U-Channel Stock