Shop All Aluminum U-Channel Stock
Onlinemetals
1.625" x 0.8125" Unistrut Slotted Channel P4100T
Mfr # 24908
Zoro # G707155635
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type Pre-Galvanized
- Leg Length 12
- Length 12
- Base Width 1 5/8"
- Finish Pre-Galvanized
Product Information
- Brand Onlinemetals
- MFR # 24908
- Zoro # G707155635
- Country of Origin United States
- Category Aluminum U-Channel Stock
Dimensions
Leg Length | 12 |
Length | 12 |
Base Width | 1 5/8" |
Details
Description
The Unistrut Slotted Channel Pregalvanized can be considered the framework to the alternative connection concept Due to its pregalvanization, this item will perform well in both indoor and outdoor applications
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Sheet 6061, 12 in Overall L (1245_12_12)
- USA INDUSTRIALS FDA Silicone Rubber Strip No Adhesive, 50A, 1/4"T x 1"W x 10 Ft L (BULK-RS-S50FDA-90)
- ZORO SELECT Precision Ball, Chrome, 9/64In, Pk100 (4RJF5)
- USA INDUSTRIALS Polypropylene 48" L x 12" W x 1/16" Thick (BULK-PS-PP-314)
- ONLINEMETALS 1.625" x 1.625" Unistrut Slotted Channel P1000T (24907)
- ONLINEMETALS 1.625" x 1.625" Unistrut Slotted Channel P1000T (24907)
- ONLINEMETALS 1.625" x 0.8125" Unistrut Slotted Channel P4100T (24908)
- ONLINEMETALS 1.625" x 1.625" Unistrut Slotted Channel P1000T (24907)
- ONLINEMETALS 1.625" x 1.625" Unistrut Slotted Channel P1000T (24907)
- ZORO SELECT U-Channel, AL 6063, 1 In Leg, 3 In x 8 ft (6ALY3)
- ZORO SELECT U-Channel, AL 6063, 2 In Leg, 2 In x 8 ft (6ALX9)
- Onlinemetals Aluminum U-Channel Stock