Shop All Aluminum U-Channel Stock
Zoro Select
U-Channel, AL 6063, 1 In Leg, 3 In x 8 ft
Mfr # 6ALY3
Zoro # G4334093
$62.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Alloy Type 6063
- Leg Length 1 in
- Length 8 ft
- Base Width 3 in
Product Information
- Brand Zoro Select
- MFR # 6ALY3
- Zoro # G4334093
- Country of Origin United States
- Category Aluminum U-Channel Stock
Dimensions
Leg Length | 1 in |
Length | 8 ft |
Base Width | 3 in |
Base Width Tolerance | +/-0.024 in |
Inside Base Width | 2 3/4 in |
Leg Length Tolerance | +/-0.012 in |
Length Tolerance | +/-1.000 in |
Outside Base Width | 3 in |
Outside Leg Length Tolerance | +/-0.012 in |
Outside Leg Length | 1 in |
Overall Length | 8 ft |
Inside Base Width Tolerance | +/-0.024 in |
Details
Description
Aluminum U-Channel 6063, Aluminum, 6063, T52, U-Channel, U-Channel Profile Type Architectural, 8 ft Overall Length, Length Tolerance +/-1.000 in, 1 in Outside Leg Length, Outside Leg Length Tolerance +/-0.012 in, 2 3/4 in Inside Base Width, Inside Base Width Tolerance +/-0.024 in, Leg Thickness 0.125 in, Leg Thickness Tolerance +/-0.007 in, Leg Inside Corner Shape Square, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 27,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating, Serrated, 48 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20188R100-C4)
- ZORO SELECT Clear Acrylic Sheet Stock 48" L x 24" W x 0.220" Thick (BULK-PS-ACR-21)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 36 in W, 36 in L, 1 in Thick, Black (ZUSA-EVA-24)
- PROFESSIONAL PLASTICS Black ABS Sheet Hair-Cell 1 Side, 0.060 Thick, 24 X 48 (SABSBK.060HC1-24X48)
- ZORO SELECT U-Channel, AL 6063, 1 In Leg, 1 In x 8 ft (A3734)
- ZORO SELECT U-Channel, AL 6063, 1 In Leg, 4 In x 8 ft (6ALY2)
- ZORO SELECT U-Channel, AL 6063, 1/2 In Leg, 2 In x 8 ft (6ALY9)
- ZORO SELECT U-Channel, 6063AL, 1 1/2 Leg, 1 1/2 Inx8 ft (6ALY0)
- ZORO SELECT U-Channel, AL 6063, 1/2 In Leg, 1 In x 8 ft (6ALZ1)
- ZORO SELECT U-Channel, AL 6063, 3/4 In Leg, 1/2 Inx8 ft (A3737)
- Zoro Select Aluminum U-Channel Stock