Shop All Carbon Steel Angles
Onlinemetals
2" x 2" x 0.1875" Carbon Steel Angle A36 Hot Rolled
Mfr # 9923
Zoro # G007154789
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A36
- Thickness 0.188
- Leg Length 48
- Length 48
Product Information
- Brand Onlinemetals
- MFR # 9923
- Zoro # G007154789
- Country of Origin United States
- Category Carbon Steel Angles
Dimensions
Leg Length | 48 |
Length | 48 |
Details
Description
Hot Rolled Steel Angle A36 2 x 2 x 01875 is made of low carbon steel that is commonly found in most industries Offering good weldability, machinability, and heat treatability, Hot Rolled Steel has a rougher surface than cold rolled steel and with galvanization, A36 Hot Rolled Mild Steel resists corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS Door and Window Screen, Fiberglass, 24 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (FCS8589-M)
- ADFORS Solar Door and Window Screen, Fiberglass, 36 in W, 7 ft L, 0.013 in Wire Dia, Charcoal (FCS8968-M)
- ONLINEMETALS 1.25" Alloy Steel Round Bar 4140-Annealed Cold Finish (19800)
- ZORO SELECT Rubber Strip, EPDM, 3/8"Thick, 36"x6", 60A (BULK-RS-E60-912)
- ONLINEMETALS 1" x 1" x 0.125" Carbon Steel Angle A36 Hot Rolled (9905)
- ONLINEMETALS 2" x 3" x 0.25" Carbon Steel Angle A36 Hot Rolled (9941)
- ONLINEMETALS 1.25" x 1.25" x 0.125" Carbon Steel Angle A36 Hot Rolled (9908)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Carbon Steel Angle A36 Hot Rolled (9904)
- ONLINEMETALS 1.25" x 1.25" x 0.25" Carbon Steel Angle A36 Hot Rolled (9910)
- ONLINEMETALS 1.75" x 1.75" x 0.125" Carbon Steel Angle A36 Hot Rolled (9918)
- ZORO SELECT Angle Stock, Steel, 1/4 In T, 4 In Leg, 6 Ft (HA.25X4-72)
- Onlinemetals Carbon Steel Angles