Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
2" x 4" x 0.12" Stainless Rectangle Tube 304 Welded
Mfr # 17937
Zoro # G707072581
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Thickness 0.12
- Width 4
- Length 48
Product Information
- Brand Onlinemetals
- MFR # 17937
- Zoro # G707072581
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 4 |
Length | 48 |
Details
Description
Stainless Rectangle Tube 304 offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear PETG Tube Stock 6 ft L, 3/16 in Inside Dia, 5/16 in Outside Dia (BULK-PT-PETG-1)
- USA INDUSTRIALS Clear Cast Acrylic Plastic Bar 48" L x 1" W x 1" Thick (BULK-PS-CAC-121)
- ZORO SELECT Expanded Sheet, Rsd, Carbon, 8x4 ft, 1/2-#13 (41S05013-48X96)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 40 in W, 68 in L, 1/16 in Thick, Black (CCB25-1/1640X68)
- ONLINEMETALS 0.5" x 1" Copper Rectangle Bar 110-H02 (4306)
- ONLINEMETALS 0.375" x 1.5" Carbon Steel Rectangle Bar A36 Hot Rolled (10057)
- ONLINEMETALS 0.1875" x 1" Stainless Rectangle Bar 316/316L (650)
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L (18670_24_0)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/8 Tx1 In x 6 ft (4YTX9)
- ZORO SELECT Blank Stock, Sq, 304SS, 3/8 Tx3/8 In W, 6 ft (4YTT6)
- ZORO SELECT Stainless Hex Bar, 6 ft Overall L (3H.875-72)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock