Zoro Homepage

General Purpose, variable frequency drive, digital programmable, IP66/NEMA4X Keypad

  • Mfr # ODE-3-220070-1F4B

  • Zoro # G622656002


product price: $696.99
/ea
Free Shipping & Returns

Key Features

Max. Output Amps
7A
Standards
cULus, CE
Max. HP
2 hp
Output Phase AC
Three
Output Voltage
200 to 240V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ODE-3-220070-1F4B
Zoro #
G622656002
UPC #
-
Country of Origin
United Kingdom

Dimensions

Depth
7.2 in
Width
7.4 in
Height
10.1 in

Details

Max. Output Amps
7A
Standards
cULus, CE
Max. HP
2 hp
Output Phase AC
Three
Output Voltage
200 to 240V
Input Phase AC
Single
Input Voltage
200 to 240V

Description

Speed potentiometer; Fwd-Stop-Rev switch; UL/OSHA Compliant Isolator/Disconnect switch included. Voltage 2 HP; 200-240VAC Input & Output; Input Phase 1

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.