9 in. Industrial Grade High Velocity Fan in Silver

  • Mfr # F-4092

  • Zoro # G721738685


product price: $39.49
/ea

Key Features

Height
11.25 in
Width
10 in
Length
4.5 in
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-4092
Zoro #
G721738685
UPC #
630326240929
Country of Origin
China

Dimensions

Height
11.25 in
Width
10 in
Length
4.5 in

Details

Color
Stainless Steel
Item
High Velocity Fan

Description

The Optimus 9in industrial fan is made with a heavy duty aluminum construction and 9in blades. With a 360 degree circle head that tilts for ventilation in any direction needed. Perfect for your garage or indoor use, this fan will bring a powerful flow to ventilate areas that need it most. Features 2 speeds on it's high torque motor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.