Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROJECTOR 1080P 1920X1080 40000 LUMENS

  • Mfr # ZH400ST

  • Zoro # G416479251


product price: $2,021.99
/ea
Free Shipping & Returns

Key Features

Speaker Included
Yes
Minimum Projection Distance
15.75"
Width
10.8"
Normal Mode Lamp Life
30000 Hour
Output Scan Format
1080p
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZH400ST
Zoro #
G416479251
UPC #
796435000000
Country of Origin
China

Dimensions

Width
10.8"
Maximum Diagonal Image Size
24.33 ft
Depth
8.5"
Height
4.5"
Maximum Focal Length
7.51 mm

Details

Speaker Included
Yes
Minimum Projection Distance
15.75"
Normal Mode Lamp Life
30000 Hour
Output Scan Format
1080p
Native Resolution
1920 x 1080
Maximum Vertical Sync
120 Hz
Contrast Ratio
300,000:1
USB
Yes
Standard Mode Brightness
4000 lm
Mount Type
Wall Mountable
Operating Power Consumption
173 W
Item
DLP Projector
Projection Method
Front
Video Signal Standard
HDTV
3D Type
3D Ready
HD Resolution
Yes
HDMI Inputs
Yes
Minimum Vertical Sync
24 Hz
Maximum Projection Distance
10.50 ft
Screen Refresh Rate
120 Hz
High Dynamic Range (HDR) Type
HLG, HDR10
Network (RJ-45)
Yes
Package Contents
Eco-Friendly High Brightness Short Throw Full HD Laser Projector AC power cord Remote control 1x CR2025 battery Basic user manual
Number of Lamps
1
Max. Resolution
3840 x 2160
Native Aspect Ratio
16:9
Lamp Type
Laser/Phosphor
3D Capability
DLP 3D Ready
Throw Type
Short Throw

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.