
Dairy Case/Dairy Crate 19 1/8 in L, 13 1/8 in W, 12 1/8 in H, Plastic, Black
Mfr # DA2412 Black
Zoro # G016042374
product price:Â $15.99
/eaKey Features
Overall Length
19 1/8 in
Overall Width
13 1/8 in
Overall Height
12 1/8 in
Material
Plastic
Series
DA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DA2412 Black
Zoro #
G016042374
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
19 1/8 in
Overall Width
13 1/8 in
Overall Height
12 1/8 in
Bottom Inside Length
18 1/8 in
Top Inside Length
18 1/8 in
Inside Height
11 in
Bottom Inside Width
12 1/8 in
Top Inside Width
12 1/4 in
Details
Material
Plastic
Item
Dairy Case/Dairy Crate
Series
DA
Shape
Rectangular
Resistant To
Moisture
Color
Black
Description
Dairy Case/Dairy Crate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.