Shop All Attached Lid Containers
Orbis
Gray Attached Lid Container, Plastic, Metal Hinge
Mfr # FP08 Gray
Zoro # G4963314
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic, Metal Hinge
- Volume Capacity 5.98 gal
- Load Capacity 70 lb
- Inside Length 18 in
Product Information
- Brand Orbis
- MFR # FP08 Gray
- Zoro # G4963314
- Country of Origin United States
- Category Attached Lid Containers
Dimensions
Inside Length | 18 in |
Inside Height | 5 1/2 in |
Inside Width | 11 3/8 in |
Overall Height | 6 1/2 in |
Overall Width | 13 1/2 in |
Overall Length | 20 5/8 in |
Top Inside Width | 11 7/8 in |
Bottom Inside Width | 11 3/8 in |
Bottom Inside Length | 17 7/8 in |
Overall LxWxH | 20 5/8 in x 13 1/2 in x 6 1/2 in |
Bottom Outside Length | 18 1/4 in |
Outside Height | 6 1/2 in |
Bottom Outside Width | 11 3/4 in |
Outside Width | 13 1/2 in |
Outside Length | 20 5/8 in |
Top Inside Length | 19 in |
Details
Description
Attached Lid Container, Container Wall Type Solid, Includes Lid Yes, Material Plastic, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature 0 Degrees F, Body Color Gray, Lid Color Gray, Nestable Yes, Overall Height 6 1/2 in, Overall Length 20 5/8 in, Overall Width 13 1/2 in, Stackable Yes, Stacking Capacity 300 lb, Volume Capacity 6 gal, Weight Capacity 70 lb, Bottom Inside Length 17 7/8 in, Bottom Inside Width 11 3/8 in, Bottom Outside Length 18 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 69 Bins (JCBDLP694RDR-5295)
- TECHNIBILT SHELVING SYSTEMS Add-On Unit, 4-Shelf, DuroSeal, 21x48x63 (A156PW)
- ECONOCO Round Weighted Base, 5/8" D, Upright (BASERD5)
- QUANTUM STORAGE SYSTEMS 70 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, Gray, 20 1/2 in L (SSB483GY)
- ORBIS Gray Attached Lid Container, Plastic, Metal Hinge, 14.21 gal Volume Capacity (FP19 Gray)
- ORBIS Blue Attached Lid Container, Plastic, Metal Hinge (FP143 DARK BLUE)
- ORBIS Gray Attached Lid Container, Plastic, 17.2 gal Volume Capacity (FP243 Grey)
- ORBIS Gray Attached Lid Container, Plastic, 8.22 gal Volume Capacity (NSOA2415-7 GRAY)
- ORBIS Gray Attached Lid Container, Plastic, Metal Hinge (FP075 Gray)
- ORBIS Blue Attached Lid Container, Plastic, 2.24 gal Volume Capacity (FP03 Blue)
- QUANTUM STORAGE SYSTEMS Gray Attached Lid Container, Plastic (QDC2717-12)
- Orbis Attached Lid Containers