Cover, Device Box Type, 1 Gang, Zinc-Die Cast

  • Mfr # 1C-GV

  • Zoro # G510069327


product price:  $15.89
/ea

Key Features

Box Type
Device
Number of Gangs
1 Gang
Material
Zinc-Die Cast
Color
Gray
Width
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1C-GV
Zoro #
G510069327
UPC #
835243005471
Country of Origin
Australia

Dimensions

Width
2-3/4 in
Height
4-1/2 in

Details

Item
Cover
Box Type
Device
Number of Gangs
1 Gang
Material
Zinc-Die Cast
Color
Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.