Electrical Box, 15.8 cu in, Mounting Box Type, Round Shape

  • Mfr # RB50-5

  • Zoro # G210389879


product price:  $12.69
/ea

Key Features

Capacity
15.8 cu in
Box Type
Mounting
Conduit Size
1/2 in
Color
White
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB50-5
Zoro #
G210389879
UPC #
835243006461
Country of Origin
Australia

Dimensions

Conduit Size
1/2 in
Width
4 in
Depth
1-1/2 in
Height
4 in

Details

Item
Electrical Box
Capacity
15.8 cu in
Box Type
Mounting
Color
White
Opening Shape
Round

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.