Electrical Box, Handy Box Type, 1 Gang, Steel

  • Mfr # HBC-BK

  • Zoro # G910566587


product price:  $8.15
/ea

Key Features

Box Type
Handy
Number of Gangs
1 Gang
Material
Steel
Conduit Size
1/2 in
Height
4-3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBC-BK
Zoro #
G910566587
UPC #
835243000704
Country of Origin
United States

Dimensions

Conduit Size
1/2 in
Height
4-3/16 in
Width
2-5/16 in

Details

Item
Electrical Box
Box Type
Handy
Number of Gangs
1 Gang
Material
Steel
Opening Shape
Rectangular

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.