Electrical Box, 15.5 cu in, Switch Box Type, Steel

  • Mfr # 4RB-NM

  • Zoro # G410869591


product price:  $13.15
/ea

Key Features

Capacity
15.5 cu in
Box Type
Switch
Material
Steel
Conduit Size
1/2 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4RB-NM
Zoro #
G410869591
UPC #
835243011403
Country of Origin
United States

Dimensions

Conduit Size
1/2 in
Height
4 in
Width
4 in
Depth
1-1/2 in

Details

Item
Electrical Box
Capacity
15.5 cu in
Box Type
Switch
Material
Steel
Opening Shape
Octagon

Description

Switch Box, 4 in OAW, 1-1/2 in OAD, 4 in OAH, 7 -Knockout, Steel Housing Material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.