Electrical Box, 18.3 cu in, Mounting Box Type, 1 Gang, Die-Cast Aluminum

  • Mfr # 1B50-4

  • Zoro # G010668624


product price:  $12.85
/ea

Key Features

Capacity
18.3 cu in
Box Type
Mounting
Number of Gangs
1 Gang
Material
Die-Cast Aluminum
Conduit Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1B50-4
Zoro #
G010668624
UPC #
835243005204
Country of Origin
United States

Dimensions

Conduit Size
1/2 in
Height
4-1/2 in
Depth
2 in
Width
2-3/4 in

Details

Item
Electrical Box
Capacity
18.3 cu in
Box Type
Mounting
Number of Gangs
1 Gang
Material
Die-Cast Aluminum
Color
Gray
Opening Shape
Rectangular

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.