Electrical Box, 18.3 cu in, Mounting Box Type, 1 Gang, Die-Cast Aluminum
Mfr # 570205195
Zoro # G910804283
product price:Â $12.55
/eaKey Features
Capacity
18.3 cu in
Box Type
Mounting
Number of Gangs
1 Gang
Material
Die-Cast Aluminum
Conduit Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
570205195
Zoro #
G910804283
UPC #
835243005198
Country of Origin
United States
Dimensions
Conduit Size
1/2 in
Depth
2 in
Width
2-3/4 in
Height
4-1/2 in
Details
Item
Electrical Box
Capacity
18.3 cu in
Box Type
Mounting
Number of Gangs
1 Gang
Material
Die-Cast Aluminum
Color
Gray
Opening Shape
Rectangular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.